
Shop SERVICE CASTER
See all product information
3 Inch SS High Temp Glass Filled Nylon 1/2 Inch Stem Caster with Total Lock Brake
Mfr # SCC-SSTSTTL20S314-GFNSHT-121315
Zoro # G905420283
product price: $73.35
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SSTSTTL20S314-GFNSHT-121315
Zoro #
G905420283
UPC #
670533906263
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Dia.
3
Stem Dia.
1/2"
Size
3" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Caster Temp. Range
-45 degrees F to 550 degrees F
Caster Swivel Lock Type
Total lock brake
Includes
Swivel caster w/total lock brake
Finish
Polished Stainless Steel
Features
Total lock brake
Material
High Temperature Glass Filled Nylon
Load Capacity
300
Durometer
85D
Mounting Type
Threaded Stem
Thread Pitch
13
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3" diameter by 1-1/4" wide high temp glass filled nylon wheel and a 1/2" threaded stem with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 stainless-steel threaded stem high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The stainless-steel finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.