Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set

  • Mfr # SCC-20S314-TPRB-TP3-4

  • Zoro # G305430110


product price: $73.49
/ea

Key Features

Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
4" x 4-1/2"
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S314-TPRB-TP3-4
Zoro #
G305430110
UPC #
734005065138
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
4" x 4-1/2"
Size
3" x 1-1/4"
Bolt Size
3/8" (hardware not included)

Details

Caster Temp. Range
-20 degrees F to 180 degrees F
Type
(4) Swivel casters
Durometer
75A
Capacity (Lb.)
840
Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #20
Bearing Type
Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide thermoplastic Rubber wheels. Supports a total weight of 840lbs (210lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.