Shop SERVICE CASTER
See all product information
Create Account
3'' Phenolic Wheel Swivel 7/8'' Square Stem Caster Set with Brake, 4PK
- Mfr # SCC-SQ20S314-PHS-PLB-78-4
- Zoro # G511347745
product price:Â
$
208.99
/pk of 4, $52.25/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Phenolic
Stem Length
2 in
Caster Brake Type
Posi lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SQ20S314-PHS-PLB-78-4
- Zoro #
- G511347745
- UPC #
- 734005117561
- Country of Origin
- United States
- Caster Stem Type
- Square Stem
- Wheel/Tread Material
- Phenolic
- Caster Brake Type
- Posi lock brake
- Wheel Bearing Type
- Plain Bore
- Finish
- Bright Zinc Plated Finish
- Load Capacity
- 1200 lbs.
- Mounting Type
- Square Stem
- Durometer
- 90D
- Features
- Posi lock brake
- Caster Temp. Range
- -50 degrees F to 250 degrees F
- Model
- Series #20
Dimensions
- Mounting Height
- 4-1/8 in
- Stem Length
- 2 in
- Stem Dia.
- 7/8 in
Description
Listing is for four 4 Service Caster Series #20 swivel casters with a 3'' diameter by 1-1/4'' wide black phenolic wheels and a 7/8'' square stems with posi lock brakes. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 square stem phenolic casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.