
3.25 Inch Phenolic Caster Set with 2 Brakes/Swivel Lock 2 Rigid
Mfr # SCC-30CS3420-PHB-SLB-BSL-2-R-2
Zoro # G905440595
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3.25
Wheel Width
2
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS3420-PHB-SLB-BSL-2-R-2
Zoro #
G905440595
UPC #
011586565500
Country of Origin
United States
Dimensions
Wheel Dia.
3.25
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
4-1/4"
Bolt Size
3/8" (hardware not included)
Size
3-1/4" x 2"
Details
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Material
Phenolic
Finish
Bright Zinc Plated Finish
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
Caster Mounting Type
Top Plate
Capacity (Lb.)
700
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Caster Temp. Range
-50 degrees F to 250 degrees F
Durometer
90D
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,200 lbs. (700 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.