3.5 Inch 316SS Gray Polyurethane Swivel Bolt Hole Caster Set with Lock Brake

  • Mfr # SCC-SS316BHTTL20S3514-PPUB-4

  • Zoro # G905433108


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
3.5
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
4-5/8"
Features
Total lock brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316BHTTL20S3514-PPUB-4
Zoro #
G905433108
UPC #
011586614338
Country of Origin
United States

Dimensions

Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"

Details

Wheel Bearing Type
Precision Ball Bearing
Features
Total lock brake
Series
Series #20
Finish
316 Polished Stainless Steel
Type
(4) swivel casters w/ total lock brakes
Caster Swivel Lock Type
Total lock brake
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Caster Mounting Type
Bolt Hole
Load Capacity
1200

Description

Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel bolt hole casters, four (4) swivel casters with total lock brakes, 3-1/2” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.