3.5 Inch 316SS Hard Rubber Wheel Swivel Top Plate Caster with Total Lock Brake

  • Mfr # SCC-SS316TTL20S3514-HRS

  • Zoro # G205431965


product price:  $69.89
/ea

Key Features

Features
Total lock brake
Mounting Height
4-5/8"
Series
Series #20
Plate Size
2-1/2" x 3-5/8"
Durometer
55D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316TTL20S3514-HRS
Zoro #
G205431965
UPC #
011586612952
Country of Origin
United States

Dimensions

Mounting Height
4-5/8"
Plate Size
2-1/2" x 3-5/8"
Wheel Dia.
3.5
Wheel Width
1.25
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"

Details

Features
Total lock brake
Series
Series #20
Durometer
55D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Material
Hard Rubber
Type
Swivel caster w/total lock brake
Finish
316 Polished Stainless Steel
Capacity (Lb.)
285
Caster Temp. Range
-40 degrees F to 160 degrees F
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 3.5" diameter by 1-1/4" wide black hard rubber wheel and a total lock brake capable of supporting 285lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products