
3.5 Inch 316SS Red Polyurethane Wheel Rigid Top Plate Caster
Mfr # SCC-SS31620R3514-PPUB-RED
Zoro # G905431265
product price: $45.19
/eaKey Features
Wheel Dia.
3.5
Wheel Width
1.25
Material
Polyurethane Tread on Polyolefin Core
Durometer
60D
Type
Rigid caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS31620R3514-PPUB-RED
Zoro #
G905431265
UPC #
11586610040
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-5/8"
Bolt Size
5/16" (hardware not included)
Size
3-1/2" x 1-1/4"
Details
Material
Polyurethane Tread on Polyolefin Core
Durometer
60D
Type
Rigid caster
Capacity (Lb.)
300
Finish
316 Polished Stainless Steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel rigid caster with a 3.5" diameter by 1-1/4" wide red polyurethane wheel capable of supporting 250lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.