Shop SERVICE CASTER
See all product information
Create Account
3.5 Inch Blue Polyurethane Swivel 1-1/4 Inch Expanding Stem Caster Brake, 2PK
- Mfr # SCC-EX20S3514-PPUB-BLU-2-TLB-2-MTG44
- Zoro # G905418358
product price:Â
$
115.99
/pk of 2, $58.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
2-11/16"
Wheel Bearing Type
Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-EX20S3514-PPUB-BLU-2-TLB-2-MTG44
- Zoro #
- G905418358
- UPC #
- 670533864150
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 2-11/16"
- Stem Dia.
- 1-1/4"
- Wheel Dia.
- 3.5
- Size
- 3-1/2" x 1-1/4"
Details
- Caster Stem Type
- Expanding adapter stem
- Wheel Bearing Type
- Ball Bearing
- Caster Swivel Lock Type
- 2 casters with top lock brakes
- Features
- 2 casters with top lock brakes
- Includes
- (2) swivel casters & (2) swivel casters w/top lock brakes
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Finish
- Bright Zinc Plated Finish
- Material
- Polyurethane Tread on Polyolefin Core
- Load Capacity
- 300
- Durometer
- 60 Shore D Durometer
- Mounting Type
- Expanding adapter stem
- Model
- Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 1-1/4" expanding stem swivel casters, two (2) with top locking brakes, with 3-1/2" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem polyurethane wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.