Shop SERVICE CASTER
See all product information
Create Account
35 Inch Hard Rubber 10 MM Threaded Stem Caster Set with Brake
- Mfr # SCC-TS20S3514-HRS-PLB-M1015-4
- Zoro # G307384527
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-5/8"
Wheel/Tread Material
Hard Rubber
Stem Length
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TS20S3514-HRS-PLB-M1015-4
- Zoro #
- G307384527
- UPC #
- 734005097672
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 4-5/8"
- Stem Length
- 1-1/2"
- Thread Size
- 10MM-1.5 x 1-1/2" Threaded Stem
- Thread Length
- 1-1/2"
- Stem Dia.
- 10MM
- Wheel Dia.
- 3.5"
Details
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Hard Rubber
- Caster Brake Type
- Posi Lock Brake
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 1140
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Finish
- Bright Zinc Plated Finish
- Thread Pitch
- 1.5
- Model
- Series #20
- Mounting Type
- Threaded Stem
- Wheel Color
- Black
- Caster Sub-Type
- 4 Swivel
- Durometer
- 55D
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 10MM threaded stem casters with posi lock brakes, 312 diameter by 114 wide hard rubber wheels Supports a total weight of 1,140 lbs 285 lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.