Shop SERVICE CASTER
See all product information
Create Account
35 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC
- Mfr # SCC-TS20S3514-SPUS-TLB-58212
- Zoro # G307383407
product price:Â
$
54.99
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-5/8"
Wheel/Tread Material
Solid Polyurethane
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TS20S3514-SPUS-TLB-58212
- Zoro #
- G307383407
- UPC #
- 734005111347
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 4-5/8"
- Stem Length
- 2-1/2"
- Thread Size
- 5/8"-11 x 2-1/2" Threaded Stem
- Wheel Dia.
- 3.5"
- Stem Dia.
- 5/8"
- Thread Length
- 2-1/2"
Details
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Solid Polyurethane
- Caster Brake Type
- Top Lock Brake
- Wheel Bearing Type
- Plain Bore
- Caster Sub-Type
- Swivel
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Load Capacity
- 300
- Durometer
- 60-65D
- Thread Pitch
- 11
- Finish
- Bright Zinc Plated Finish
- Mounting Type
- Threaded Stem
- Wheel Color
- Blue
- Model
- Series #20
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 312 diameter by 114 wide solid polyurethane wheel and a 58 threaded stem with brake capable of supporting 300 lbscaster The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition And the nonmarking, nonmarring polyurethane wheel is molded as one solid piece, making it free from debonding This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.