
3.5 Inch SS Soft Rubber Wheel Swivel Bolt Hole Caster with Brake
Mfr # SCC-SSBH20S3514-SRS-TLB
Zoro # G905433047
product price:Â $65.59
/eaKey Features
Wheel Dia.
3.5
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
4-5/8"
Features
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSBH20S3514-SRS-TLB
Zoro #
G905433047
UPC #
670533925028
Country of Origin
United States
Dimensions
Wheel Dia.
3.5
Wheel Width
1.25
Mounting Height
4-5/8"
Size
3-1/2" x 1-1/4"
Details
Wheel Bearing Type
Plain Bore
Features
Top lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
70-80 Shore A
Finish
Polished Stainless Steel
Caster Swivel Lock Type
Top lock brake
Material
Soft Rubber
Series
Series #20
Load Capacity
200
Caster Mounting Type
Bolt Hole
Type
Swivel caster w/top lock brake
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide soft rubber wheel and a bolt hole with brake capable of supporting 200 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.