3.5 Inch Thermoplastic Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set SCC
- Mfr # SCC-TS20S3514-TPRB-381615-4
- Zoro # G905421556
product price:
$
83.19
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TS20S3514-TPRB-381615-4
- Zoro #
- G905421556
- UPC #
- 11586543799
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Precision Ball Bearing
- Finish
- Bright Zinc Plated Finish
- Includes
- (4) swivel casters
- Load Capacity
- 230
- Durometer
- 75A
- Material
- Thermoplastic Rubber
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Model
- Series #20
- Mounting Type
- Threaded Stem
- Thread Pitch
- 16
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 1.5
- Stem Dia.
- 3/8"
- Wheel Dia.
- 3.5
- Size
- 3-1/2" x 1-1/4"
- Thread Length
- 1.5
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 3/8" threaded stem casters with 3.5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 920lbs (230lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.