4'' Black Poly Wheel Swivel 3/4'' Square Stem Caster Set with Brake, 4PK
- Mfr # SCC-SQ20S414-PPUB-BLK-PLB-34-4
- Zoro # G511350899
product price:Â
$
200.99
/pk of 4, $50.25/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
2 in
Caster Brake Type
Posi lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SQ20S414-PPUB-BLK-PLB-34-4
- Zoro #
- G511350899
- UPC #
- 734005117745
- Country of Origin
- United States
- Caster Stem Type
- Square Stem
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Caster Brake Type
- Posi lock brake
- Wheel Bearing Type
- Precision Ball Bearing
- Model
- Series #20
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Mounting Type
- Square Stem
- Finish
- Bright Zinc Plated Finish
- Features
- Posi lock brake
- Load Capacity
- 1400 lbs.
- Durometer
- 60D
Dimensions
- Mounting Height
- 5-1/8 in
- Stem Length
- 2 in
- Stem Dia.
- 3/4 in
Description
Listing is for four 4 Service Caster Series #20 swivel casters with a 4'' diameter by 1-1/4'' wide black polyurethane wheels and a 3/4'' square stems with posi lock brakes. Supports a total weight of 1,400lbs 350lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.