Zoro Homepage

4'' Blue Polyurethane Creeper Swivel 1/2'' Threaded Stem Caster

  • Mfr # CREE-SCC-TS20S414-PPUB-BLUE-121315

  • Zoro # G111340252


product price: $35.35
/ea

Key Features

Mounting Height
5-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
350 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CREE-SCC-TS20S414-PPUB-BLUE-121315
Zoro #
G111340252
UPC #
734005223804
Country of Origin
United States

Dimensions

Mounting Height
5-1/8 in

Details

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
350 lbs.
Model
Series #20
Mounting Type
Threaded Stem
Durometer
60D
Finish
Bright Zinc Plated Finish

Description

Listing is for one 1 Service Caster Series #20 Creeper swivel caster with a 4'' diameter by 1-1/4'' wide blue polyurethane wheel and a 1/2'' threaded stem capable of supporting 350 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 threaded stem polyurethane casters. The Service Caster Series #20 Creeper caster is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement.The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.