4 Inch 316SS Nylon Wheel Swivel Top Plate Caster Lock Brakes SCC, 2PK

  • Mfr # SCC-SS316TTL20S414-NYS-2-S-2

  • Zoro # G305432671


product price:  $272.99
/pk 2, $136.50/ea
Free Shipping & Returns

Key Features

Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
75D
Wheel Width
1.25
Caster Mounting Type
Top Plate
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316TTL20S414-NYS-2-S-2
Zoro #
G305432671
UPC #
011586613638
Country of Origin
United States

Dimensions

Wheel Width
1.25
Wheel Dia.
4
Mounting Height
5-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
75D
Caster Mounting Type
Top Plate
Series
Series #20
Caster Swivel Lock Type
2 casters with total lock brakes
Capacity (Lb.)
1200
Features
2 casters with total lock brakes
Material
Nylon
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
316 Polished Stainless Steel
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide white nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel nylon wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products