4 Inch Black Polyurethane 12 Inch Threaded Stem Caster Set with Brake

  • Mfr # SCC-TS20S414-PPUB-BLK-PLB-121315-4

  • Zoro # G707383144


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Black Polyurethane
Stem Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS20S414-PPUB-BLK-PLB-121315-4
Zoro #
G707383144
UPC #
734005103526
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
1-1/2"
Thread Size
1/2"-13 x 1-1/2" Threaded Stem
Stem Dia.
1/2"
Thread Length
1-1/2"
Wheel Dia.
4"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Black Polyurethane
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Durometer
60D
Thread Pitch
13
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 550 degrees F
Load Capacity
1400
Caster Sub-Type
4 Swivel
Wheel Color
Black
Model
Series #20
Mounting Type
Threaded Stem

Description

Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 12 threaded stem casters with posi lock brakes, 4 diameter by 114 wide black polyurethane wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.