
4 Inch Black Polyurethane Wheel Swivel Top Plate Caster
Mfr # SCC-20S414-PPUB-BLK-TP2
Zoro # G905430404
product price: $34.59
/eaKey Features
Wheel Dia.
4
Wheel Width
1.25
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Series
Series #20
Material
Polyurethane on Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S414-PPUB-BLK-TP2
Zoro #
G905430404
UPC #
734005063677
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
3-1/8" x 4-1/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Series
Series #20
Material
Polyurethane on Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Type
Swivel caster
Durometer
60D
Capacity (Lb.)
350
Bearing Type
Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide black polyurethane wheel capable of supporting 350lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.