Shop SERVICE CASTER

4 Inch Glass Filled Nylon Caster Set with Roller Bearings and Swivel Locks SCC

  • Mfr # SCC-35S420-GFNR-BSL-4
  • Zoro # G605437192

product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Series
Series#35
Material
Glass Filled Nylon
Mounting Height
5 5/8 in
Wheel Width
2 in
Caster Mounting Type
Top Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-35S420-GFNR-BSL-4
Zoro #
G605437192
UPC #
11586579729
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Mounting Height
5 5/8 in
Wheel Width
2 in

Details

Series
Series#35
Material
Glass Filled Nylon
Caster Mounting Type
Top Plate

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters with 4" diameter by 2" wide glass filled nylon wheels with bolt on swivel locks capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.