4 Inch Nylon Caster Brakes/Swivel Locks and 2 Rigid, 2PK

  • Mfr # SCC-35S420-NYR-SLB-BSL-2-R-2

  • Zoro # G905437601


product price:  $259.99
/pk 2, $130.00/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Material
Nylon
Finish
Bright Zinc Plated Finish
Mounting Height
5-5/8"
Durometer
75D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S420-NYR-SLB-BSL-2-R-2
Zoro #
G905437601
UPC #
11586580480
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4-1/2" x 6-1/4"
Size
4" x 2"
Bolt Size
1/2" (hardware not included)

Details

Material
Nylon
Finish
Bright Zinc Plated Finish
Durometer
75D
Series
Series#35
Caster Temp. Range
-40 degrees F to 210 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Capacity (Lb.)
3200
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide nylon wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.