Zoro Homepage

4 Inch Nylon Wheel Rigid Top Plate Caster

  • Mfr # SCC-20R414-NYS

  • Zoro # G905429736


product price: $32.99
/ea

Key Features

Wheel Dia.
4
Wheel Width
1.25
Material
Nylon
Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
75D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20R414-NYS
Zoro #
G905429736
UPC #
670533912622
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
5-1/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 1-1/4"

Details

Material
Nylon
Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
75D
Finish
Bright Zinc Plated Finish
Series
Series #20
Caster Mounting Type
Top Plate
Type
Rigid caster
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
300
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 rigid caster with a 4" diameter by 1-1/4" wide nylon wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.