4 Inch Poly on Aluminum Swivel Caster with Roller Bearing and Swivel Lock SCC

  • Mfr # SCC-30CS420-PAR-BSL

  • Zoro # G905435614


product price:  $55.89
/ea

Key Features

Wheel Width
2
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Durometer
95A
Mounting Height
5-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS420-PAR-BSL
Zoro #
G905435614
UPC #
670533934532
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Durometer
95A
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
Bolt On Swivel Lock
Material
Polyurethane tread on aluminum core
Caster Temp. Range
-45 degrees F to 180 degrees F
Capacity (Lb.)
700
Series
Series #30
Type
Swivel caster w/bolt on swivel lock
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide polyurethane on aluminum wheel and a bolt on swivel lock capable of supporting 700 lbs./caster.When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.