4 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC
- Mfr # SCC-SQ20S414-SRS-TLB-78
- Zoro # G905417771
product price:
$
28.89
/ea
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SQ20S414-SRS-TLB-78
- Zoro #
- G905417771
- UPC #
- 11586607163
- Country of Origin
- United States
- Caster Stem Type
- Square Stem
- Wheel Bearing Type
- Plain Bore
- Caster Swivel Lock Type
- Top lock brake
- Finish
- Bright Zinc Plated Finish
- Load Capacity
- 200
- Durometer
- 70-80 Shore A
- Includes
- Swivel caster w/top lock brake
- Material
- Soft Rubber
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Mounting Type
- Square Stem
- Model
- Series #20
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 5-1/8"
- Stem Length
- 2
- Wheel Dia.
- 4
- Stem Dia.
- 7/8"
- Size
- 4" x 1-1/4"
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide black soft rubber wheel and a 7/8" square stem with top lock brake capable of supporting 200lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem soft rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.