Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch Solid Poly Caster Set with Ball Bearings and Brakes/Swivel Locks SCC

  • Mfr # SCC-35S420-SPUB-SLB-BSL-4

  • Zoro # G305435382


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4
Wheel Width
2
Material
Solid Polyurethane
Type
(4) Swivel caster w/side lock brake & bolt on swivel lock
Mounting Height
5-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S420-SPUB-SLB-BSL-4
Zoro #
G305435382
UPC #
11586597426
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4-1/2" x 6-1/4"
Size
4" x 2"
Bolt Size
1/2" (hardware not included)

Details

Material
Solid Polyurethane
Type
(4) Swivel caster w/side lock brake & bolt on swivel lock
Durometer
60D
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
2800
Caster Temp. Range
-50 degrees F to 180 degrees F
Series
Series#35
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters with 4" diameter by 2" wide solid polyurethane wheels with side lock brakes and bolt on swivel locks and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.