Zoro Homepage

4 Inch Solid Poly Caster with Roller Bearing and Brake/Swivel Lock SCC

  • Mfr # SCC-35S420-SPUR-SLB-BSL

  • Zoro # G305436433


product price: $73.49
/ea

Key Features

Wheel Dia.
4
Wheel Width
2
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Plate Size
4-1/2" x 6-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S420-SPUR-SLB-BSL
Zoro #
G305436433
UPC #
11586587182
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
1/2" (hardware not included)

Details

Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Series
Series#35
Caster Temp. Range
-50 degrees F to 180 degrees F
Capacity (Lb.)
700
Finish
Bright Zinc Plated Finish
Durometer
60D
Material
Solid Polyurethane
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Type
Swivel caster w/side lock brake & bolt on swivel lock
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide solid polyurethane wheel with a side lock brake & bolt on swivel lock capable of supporting 700 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.