
4 Inch Solid Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK
Mfr # SCC-TTL20S414-SPUS-2-R-2
Zoro # G905432453
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
1.25
Caster Temp. Range
-50 degrees F to 180 degrees F
Material
Solid Polyurethane
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TTL20S414-SPUS-2-R-2
Zoro #
G905432453
UPC #
670533920696
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Caster Temp. Range
-50 degrees F to 180 degrees F
Material
Solid Polyurethane
Finish
Bright Zinc Plated Finish
Durometer
60-65 D
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 casters with total lock brakes
Series
Series #20
Capacity (Lb.)
300
Type
(2) swivel casters w/total lock brakes & (2) rigid casters
Features
2 casters with total lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 4” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.