
4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S414-SPUS-TLB-TP3-4
Zoro # G905430091
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
1.25
Series
Series #20
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Solid Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S414-SPUS-TLB-TP3-4
Zoro #
G905430091
UPC #
734005065947
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
4" x 1-1/4"
Details
Series
Series #20
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Solid Polyurethane
Capacity (Lb.)
1200
Caster Mounting Type
Top Plate
Type
(4) Swivel casters w/ top lock brakes
Caster Temp. Range
-50 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Top Lock Brake
Durometer
60-65 D
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.