
4 Inch SS Phenolic Top Plate Caster with Total Lock Brake
Mfr # SCC-SSTTL20S414-PHS
Zoro # G905431838
product price: $67.69
/eaKey Features
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTTL20S414-PHS
Zoro #
G905431838
UPC #
670533917375
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Total lock brake
Finish
Polished stainless steel
Material
Phenolic
Type
swivel caster w/ total lock brake
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
300
Series
Series #20
Durometer
90D
Features
Total lock brake
Bearing Type
Plain Bore
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide phenolic wheel and a total lock brake capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.