4 Inch SS Soft Rubber Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC

  • Mfr # SCC-SSBH20S414-SRS-2-TLB-2

  • Zoro # G905433771


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
5-1/8"
Features
2 casters with top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SSBH20S414-SRS-2-TLB-2
Zoro #
G905433771
UPC #
670533925721
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Size
4" x 1-1/4"

Details

Wheel Bearing Type
Plain Bore
Features
2 casters with top lock brakes
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Caster Mounting Type
Bolt Hole
Caster Swivel Lock Type
2 casters with top lock brakes
Load Capacity
200
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
Polished Stainless Steel
Material
Soft Rubber
Durometer
70-80 Shore A
Series
Series #20

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel bolt hole casters and two (2) swivel casters with top lock brakes, with 4” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 800lbs (200lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.