5 Inch 316SS Nylon Wheel Swivel Top Plate Caster Lock Brakes SCC, 2PK

  • Mfr # SCC-SS316TTL20S514-NYS-2-S-2

  • Zoro # G905432620


product price:  $356.99
/pk 2, $178.50/ea
Free Shipping & Returns

Key Features

Finish
316 Polished Stainless Steel
Mounting Height
6-1/8"
Material
Nylon
Capacity (Lb.)
1200
Wheel Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316TTL20S514-NYS-2-S-2
Zoro #
G905432620
UPC #
11586613713
Country of Origin
United States

Dimensions

Mounting Height
6-1/8"
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Wheel Dia.
5
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"

Details

Finish
316 Polished Stainless Steel
Material
Nylon
Capacity (Lb.)
1200
Type
(2) swivel casters w/total lock brakes & (2) swivel casters
Series
Series #20
Durometer
75D
Features
2 casters with total lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 casters with total lock brakes
Caster Temp. Range
-40 degrees F to 210 degrees F
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide white nylon wheels. Supports a total weight of 1,100lbs (275lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel nylon wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products