
5 Inch Glass Filled Nylon Caster Set with Ball Bearings and Total Lock Brakes
Mfr # SCC-TTL30S520-GFNB-4
Zoro # G305442151
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Material
Glass Filled Nylon
Caster Swivel Lock Type
Total Lock Brake
Wheel Dia.
5
Plate Size
4" x 4-1/2"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-TTL30S520-GFNB-4
Zoro #
G305442151
UPC #
11586560321
Country of Origin
United States
Dimensions
Wheel Dia.
5
Plate Size
4" x 4-1/2"
Wheel Width
2
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Material
Glass Filled Nylon
Caster Swivel Lock Type
Total Lock Brake
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 190 degrees F
Type
swivel caster w/ total lock brake
Capacity (Lb.)
4000
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Durometer
85D
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 5" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings with total lock brakes capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.