
5 Inch Kingpinless Polyolefin Wheel Caster Brakes 2 Rigid, 2PK
Mfr # SCC-KP30S520-POR-SLB-2-R-2
Zoro # G905440298
product price: $296.99
/pk 2, $148.50/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Capacity (Lb.)
2600
Series
Series#KP30
Caster Mounting Type
Top Plate
Plate Size
4" x 4-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP30S520-POR-SLB-2-R-2
Zoro #
G905440298
UPC #
011586552906
Country of Origin
United States
Dimensions
Wheel Width
2
Plate Size
4" x 4-1/2"
Wheel Dia.
5
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Capacity (Lb.)
2600
Series
Series#KP30
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
2 Top Lock Brakes
Material
Polyolefin
Type
(2) swivel casters w/side lock brakes & (2) rigid casters
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
70D
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 5" diameter by 2" wide polyolefin wheels capable of supporting a total weight of 2,600 lbs. (650 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyolefin wheel casters. The Service Caster Series KP30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. Featuring a Kingpinless hot forged STM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.