Shop SERVICE CASTER
See all product information
Create Account
5 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster
- Mfr # SCC-TS20S514-PPUB-MRN-58212
- Zoro # G707383908
product price:Â
$
50.69
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
6-1/8"
Wheel/Tread Material
Maroon Polyurethane
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TS20S514-PPUB-MRN-58212
- Zoro #
- G707383908
- UPC #
- 734005108828
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 6-1/8"
- Stem Length
- 2-1/2"
- Thread Size
- 5/8"-11 x 2-1/2" Threaded Stem
- Wheel Dia.
- 5"
- Thread Length
- 2-1/2"
- Stem Dia.
- 5/8"
Details
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Maroon Polyurethane
- Caster Brake Type
- No Brake
- Wheel Bearing Type
- Precision Ball Bearing
- Thread Pitch
- 11
- Finish
- Bright Zinc Plated Finish
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Wheel Color
- Maroon
- Caster Sub-Type
- Swivel
- Load Capacity
- 350
- Mounting Type
- Threaded Stem
- Durometer
- 60D
- Model
- Series #20
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 5 diameter by 114 wide maroon polyurethane wheel and a 58 threaded stem capable of supporting 350 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.