
5 Inch Nylon Swivel Caster with Ball Bearing and Brake
Mfr # SCC-30CS520-NYB-TLB
Zoro # G505435380
product price:Â $82.75
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Mounting Height
6-1/2"
Capacity (Lb.)
900
Series
Series #30
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS520-NYB-TLB
Zoro #
G505435380
UPC #
11586561816
Country of Origin
United States
Dimensions
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Wheel Dia.
5
Size
5" x 2"
Bolt Size
3/8" (hardware not included)
Details
Capacity (Lb.)
900
Series
Series #30
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Nylon
Type
Swivel caster w/top lock brake
Caster Swivel Lock Type
Top Lock Brake
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 210 degrees F
Durometer
75D
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 5" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings and a side lock brake capable of supporting 900 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 nylon wheel casters.The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.