Shop SERVICE CASTER
See all product information
Create Account
5 Inch Nylon Wheel Swivel Top Plate Caster Set with 2 Brakes
- Mfr # SCC-20S514-NYS-TP2-2-TLB-2
- Zoro # G505429334
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25 in
Series
Series #20
Material
Nylon
Caster Mounting Type
Top Plate
Mounting Height
6 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S514-NYS-TP2-2-TLB-2
- Zoro #
- G505429334
- UPC #
- 734005067569
- Country of Origin
- United States
- Series
- Series #20
- Material
- Nylon
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Width
- 1.25 in
- Mounting Height
- 6 1/8 in
- Wheel Dia.
- 5 in
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide nylon wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.