
5 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid
Mfr # SCC-30CS520-PHR-TLB-2-R520-2
Zoro # G505436561
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
2
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Series
Series #30
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS520-PHR-TLB-2-R520-2
Zoro #
G505436561
UPC #
670533875798
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Series
Series #30
Caster Mounting Type
Top Plate
Durometer
90D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1000
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
Features
2 casters with top lock brakes
Material
Phenolic
Caster Swivel Lock Type
(2) Top lock brakes
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) rigid and two (2) swivel casters with side locking brakes, with 5" diameter by 2" wide black phenolic wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster).When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.