Zoro Homepage

5 Inch Poly on Polyolefin Wheel Rigid Caster with Ball Bearing

  • Mfr # SCC-20R520-PPUB

  • Zoro # G905438479


product price: $43.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
2
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Plate Size
2-3/8" x 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20R520-PPUB
Zoro #
G905438479
UPC #
734005073027
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
6-1/8"
Size
5" x 2"
Bolt Size
5/16" (hardware not included)

Details

Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyurethane on Polyolefin
Capacity (Lb.)
450
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Durometer
60D
Type
Rigid caster
Series
Series #20
Caster Mounting Type
Top Plate
Bearing Type
Ball Bearing

Description

Listing is for one (1) Service Caster Series #20 rigid caster with a 5" diameter by 2" wide polyurethane on polyolefin wheel and maintenance free precision ball wheel bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 polyurethane wheel casters. The Service Caster Series #20 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.