
5 Inch Rubber on Steel Caster Brakes/Swivel Locks and 2 Rigid SCC, 2PK
Mfr # SCC-35S520-RSB-SLB-BSL-2-R-2
Zoro # G505435168
product price:Â $246.99
/pk 2, $123.50/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S520-RSB-SLB-BSL-2-R-2
Zoro #
G505435168
UPC #
11586596979
Country of Origin
United States
Dimensions
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Wheel Dia.
5
Size
5" x 2"
Bolt Size
1/2" (hardware not included)
Details
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Series
Series#35
Capacity (Lb.)
1600
Material
Rubber on Cast Iron
Caster Temp. Range
-40 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
Durometer
80A
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 5" diameter by 2" wide rubber on cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 1,600 lbs. (400 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.