5 Inch Semi Steel 10 MM Threaded Stem Caster Set with Brake

  • Mfr # SCC-TS20S515-SSR-PLB-M1015-4

  • Zoro # G707383472


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/2"
Mounting Height
6-1/8"
Wheel/Tread Material
Semi Steel Cast Iron
Stem Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S515-SSR-PLB-M1015-4
Zoro #
G707383472
UPC #
734005114164
Country of Origin
United States

Dimensions

Wheel Width
1-1/2"
Mounting Height
6-1/8"
Stem Length
1-1/2"
Thread Size
10MM-1.5 x 1-1/2" Threaded Stem
Thread Length
1-1/2"
Wheel Dia.
5"
Stem Dia.
10MM

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Semi Steel Cast Iron
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Roller Bearing
Caster Sub-Type
4 Swivel
Wheel Color
Silver
Model
Series #20
Caster Temp. Range
-45 degrees F to 550 degrees F
Thread Pitch
1.5
Durometer
90D
Mounting Type
Threaded Stem
Load Capacity
1200
Finish
Bright Zinc Plated Finish

Description

Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 10MM threaded stem casters with posi lock brakes, 5 diameter by 112 wide semi steel cast iron wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 roller bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels The roller bearing is capable of carrying greater loads while also providing smoother rolling motion It has a split outer race shell into which the roller assembly is inserted Combination sealthrust retainer washers protect the bearing from dirt, water, and chemicals They also help absorb thrust friction Note roller bearing must be used with hardened spanner bushing or hardened shaft Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.