5 Inch SS Soft Rubber Wheel Swivel 10mm Threaded Stem Caster
- Mfr # SCC-SSTS20S514-SRS-M1015
- Zoro # G905419362
product price:Â
$
55.85
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SSTS20S514-SRS-M1015
- Zoro #
- G905419362
- UPC #
- 670533926902
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 6-1/8"
- Stem Length
- 1.5
- Stem Dia.
- 10MM
- Wheel Dia.
- 5
- Size
- 5" x 1-1/4"
- Thread Length
- 1.5
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Durometer
- 70-80 Shore A
- Material
- Soft Rubber
- Load Capacity
- 275
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Finish
- Polished Stainless Steel
- Includes
- Swivel caster
- Mounting Type
- Threaded Stem
- Thread Pitch
- 1.5
- Model
- Series #20
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide soft rubber wheel and a 10mm-1.50 X 1-1/2" metric threaded stem capable of supporting 275 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.