Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch SS Solid Poly Caster with Roller Bearing and Brake/Swivel Lock SCC

  • Mfr # SCC-SS30S520-SPUR-TLB-BSL

  • Zoro # G905440274


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
2
Caster Temp. Range
-50 degrees F to 180 degrees F
Material
Solid Polyurethane
Mounting Height
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS30S520-SPUR-TLB-BSL
Zoro #
G905440274
UPC #
670533942889
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)

Details

Caster Temp. Range
-50 degrees F to 180 degrees F
Material
Solid Polyurethane
Series
Series #30
Type
Swivel caster w/top lock brake & bolt on swivel lock
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Finish
Polished Stainless Steel
Caster Mounting Type
Top Plate
Durometer
60D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1000
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 5" diameter by 2" wide solid polyurethane wheel with a side lock brake & bolt on swivel lock capable of supporting 1,000 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 stainless steel solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.