
5 Inch Stainless Steel Solid Poly Swivel Caster Set with Ball Bearing 2 Brakes
Mfr # SCC-SS30S520-SPUB-2-TLB-2
Zoro # G905441349
product price:Â $721.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Material
Solid Polyurethane
Finish
Polished Stainless Steel
Series
Series #30
Caster Temp. Range
-50 degrees F to 180 degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS30S520-SPUB-2-TLB-2
Zoro #
G905441349
UPC #
11586574373
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Bolt Size
3/8" (hardware not included)
Size
5" x 2"
Details
Material
Solid Polyurethane
Finish
Polished Stainless Steel
Series
Series #30
Caster Temp. Range
-50 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
1000
Caster Mounting Type
Top Plate
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Caster Swivel Lock Type
2 Top Lock Brakes
Durometer
60D
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters, two (2) with side locking brakes, with 5" diameter by 2" wide solid polyurethane wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 stainless steel solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.