
5 Nylon Wheel Swivel 7/16'' Grip Ring Stem Caster Set, 4PK
Mfr # SCC-GR20S514-NYS-716138-4
Zoro # G111351609
product price:Â $203.99
/pk 4, $51.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Nylon
Stem Length
1-3/8 in
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-GR20S514-NYS-716138-4
Zoro #
G111351609
UPC #
734005089653
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Nylon
Wheel Bearing Type
Plain Bore
Load Capacity
1200 lbs.
Caster Temp. Range
-40 degrees F to 210 degrees F
Mounting Type
Grip Ring Stem
Model
Series #20
Durometer
75D
Finish
Bright Zinc Plated Finish
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel 7/16'' grip ring stem casters with 5'' diameter by 1-1/4'' wide nylon wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 grip ring stem nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.