Shop SERVICE CASTER
See all product information
Create Account
5'' Phenolic Wheel Swivel 7/8'' Square Stem Caster with Brake
- Mfr # SCC-SQ20S514-PHS-PLB-78
- Zoro # G111352842
product price:Â
$
70.19
/ea
Key Features
Caster Stem Type
Square Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Phenolic
Stem Length
2 in
Caster Brake Type
Posi lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SQ20S514-PHS-PLB-78
- Zoro #
- G111352842
- UPC #
- 734005117646
- Country of Origin
- United States
Dimensions
- Mounting Height
- 6-1/8 in
- Stem Length
- 2 in
- Stem Dia.
- 7/8 in
Details
- Caster Stem Type
- Square Stem
- Wheel/Tread Material
- Phenolic
- Caster Brake Type
- Posi lock brake
- Wheel Bearing Type
- Plain Bore
- Finish
- Bright Zinc Plated Finish
- Durometer
- 90D
- Model
- Series #20
- Load Capacity
- 300 lbs.
- Caster Temp. Range
- -50 degrees F to 250 degrees F
- Mounting Type
- Square Stem
- Features
- Posi lock brake
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 5'' diameter by 1-1/4'' wide black phenolic wheel and a 7/8'' square stem with posi lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 square stem phenolic casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.