6'' High Temp Glass Filled Nylon Wheel Rigid Caster with Roller Bearing

  • Mfr # SCC-20R620-GFNRHT

  • Zoro # G111352415


product price:  $75.79
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
High Temperature Glass Filled Nylon
Mounting Height
7-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
85D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20R620-GFNRHT
Zoro #
G111352415
UPC #
734005083897
Country of Origin
United States

Dimensions

Mounting Height
7-1/2 in

Details

Wheel/Tread Material
High Temperature Glass Filled Nylon
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
85D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
450 lbs.
Operating Temperature Range
-45 degrees F to 550 degrees F

Description

Listing is for one 1 Service Caster Series #20 rigid caster with a 6'' diameter by 2'' wide high temperature glass filled nylon wheel capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 glass filled nylon high temperature casters. The Service Caster Series #20 is ideal for autoclaves, bakery overs and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 425°F continuous usage to 475°F to 550°F intermittent usage. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.