6 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK
- Mfr # SCC-100S150-PNB-TLB-2-R150-2
- Zoro # G005434722
product price:
$
197.99
/pk of 2, $99.00/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6 in
Features
2 Casters with Top Lock Brakes
Caster Mounting Type
Top Plate
Wheel Type
Pneumatic
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-100S150-PNB-TLB-2-R150-2
- Zoro #
- G005434722
- UPC #
- 670533851075
- Country of Origin
- United States
- Features
- 2 Casters with Top Lock Brakes
- Caster Mounting Type
- Top Plate
- Wheel Type
- Pneumatic
- Series
- Series #100
- Material
- Rubber Tread on Metal Core
Dimensions
- Wheel Dia.
- 6 in
- Wheel Width
- 2 in
- Mounting Height
- 7 1/2 in
Description
Listing is for a a set of four (4) Service Caster Series #100 casters, two (2) rigid and two (2) swivel casters with top locking brakes, fitted with 6” diameter by 2” wide black pneumatic rubber wheels. Supports a total weight of 1,000lbs (250lbs/caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.