
6 Inch Heavy Duty Nylon Caster with Ball Bearing and Swivel Lock
Mfr # SCC-35S620-NYB-BSL
Zoro # G105438026
product price:Â $69.45
/eaKey Features
Wheel Width
2
Type
Swivel caster w/bolt on swivel lock
Durometer
75D
Caster Swivel Lock Type
Bolt On Swivel Lock
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S620-NYB-BSL
Zoro #
G105438026
UPC #
11586591585
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)
Details
Type
Swivel caster w/bolt on swivel lock
Durometer
75D
Caster Swivel Lock Type
Bolt On Swivel Lock
Material
Nylon
Capacity (Lb.)
1250
Caster Temp. Range
-40 degrees F to 210 degrees F
Caster Mounting Type
Top Plate
Series
Series#35
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide nylon wheel and a bolt on swivel lock and maintenance free precision ball wheel bearings. Capable of supporting 1,250 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.