
6 Inch Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-20S620-NYR-TLB-2-R-2
Zoro # G905436796
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Mounting Height
7-1/2"
Finish
Bright Zinc Plated Finish
Durometer
75D
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S620-NYR-TLB-2-R-2
Zoro #
G905436796
UPC #
734005070774
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
2-3/8" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
6" x 2"
Details
Finish
Bright Zinc Plated Finish
Durometer
75D
Caster Mounting Type
Top Plate
Material
Nylon
Series
Series #20
Type
(2) Swivel casters w/top lock brakes & (2) Rigid casters
Caster Temp. Range
-40 degrees F to 210 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
1800
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 6" diameter by 2" wide nylon wheel and roller bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 nylon wheel casters.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.