6 Inch Nylon Swivel Caster Set with Roller Bearings and Brakes

  • Mfr # SCC-30CS620-NYR-TLB-4

  • Zoro # G305435221


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Capacity (Lb.)
5000
Caster Temp. Range
-40 degrees F to 210 degrees F
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS620-NYR-TLB-4
Zoro #
G305435221
UPC #
11586546141
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Capacity (Lb.)
5000
Caster Temp. Range
-40 degrees F to 210 degrees F
Material
Nylon
Caster Mounting Type
Top Plate
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
75D
Caster Swivel Lock Type
Top Lock Brake
Finish
Bright Zinc Plated Finish
Type
Swivel caster w/top lock brake
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide nylon wheels with top lock brakes capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 nylon wheel casters.The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.