
6 Inch Phenolic Wheel Heavy Duty Top Plate Swivel Caster
Mfr # SCC-55S625-PHR
Zoro # G005430441
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2.5
Durometer
90D
Mounting Height
7-1/2"
Series
Series#55
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-55S625-PHR
Zoro #
G005430441
UPC #
11586608863
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2.5
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
6" x 2.5"
Bolt Size
1/2" (hardware not included)
Details
Durometer
90D
Type
Swivel caster
Series
Series#55
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Mounting Type
Top Plate
Material
Phenolic
Capacity (Lb.)
1600
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #55 swivel caster with a 6" diameter by 2.5" wide phenolic wheel capable of supporting 1,600 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 55 cold forged casters. The Service Caster Series #55 is ideal for heavy duty platform trucks, welding fixture tables, steel handling carts, tow line carts and power drawn equipment. The cold forged top plate and yoke base is bright zinc plated and treated for long wear and added strength. Wheels come in either phenolic- which are highly resistant to impact damage, providing protection for floors in commercial and industrial settings- or non-marking, non-marring polyurethane tread, which performs especially well on hard surfaces such as concrete, tile, and wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.