8 Inch Phenolic Wheel Heavy Duty Top Plate Swivel Caster with Brakes, 4PK
- Mfr # SCC-55S825-PHR-SLB-4
- Zoro # G805430580
product price:Â
$
751.99
/pk of 4, $188.00/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8 in
Caster Mounting Type
Top Plate
Series
Series#55
Wheel Width
2.5 in
Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-55S825-PHR-SLB-4
- Zoro #
- G805430580
- UPC #
- 11586608948
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 2.5 in
- Mounting Height
- 10 1/8 in
Details
- Caster Mounting Type
- Top Plate
- Series
- Series#55
- Material
- Phenolic
Description
Listing is for a set of four (4) Service Caster Series #55 swivel casters with 8" diameter by 2.5" wide phenolic wheels with side lock brakes capable of supporting a total weight of 7,200 lbs. (1,800 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 55 cold forged casters. The Service Caster Series #55 is ideal for heavy duty platform trucks, welding fixture tables, steel handling carts, tow line carts and power drawn equipment. The cold forged top plate and yoke base is bright zinc plated and treated for long wear and added strength. Wheels come in either phenolic- which are highly resistant to impact damage, providing protection for floors in commercial and industrial settings- or non-marking, non-marring polyurethane tread, which performs especially well on hard surfaces such as concrete, tile, and wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.